Motion
7010492586 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M
7010492586 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D500 664BK - MMMRBDW22734
MI ITEM #09481022
MFR #7010492586 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,
List Price$1,020.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492586 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D500 664BK - MMMRBDW22734
MI ITEM #09481022
MFR #7010492586 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,020.25/each for your price

Overview

Mfr description
7010492586 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive has unsurpassed cutting ability on hard materials like cemented carbide, carbons and ceramics - Durable resin bond has good mineral adhesion and resists heat, extending wheel life - Designed for high form retention over long runs - Various wheel designs are available for gashing, primary and secondary relief and end work, arbor holes are made to customer specifications - Use with water-based coolant

Specifications

  • Manufacturer Upc Number
    00076308244552
  • UPC_NO
    00076308244552
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive has unsurpassed cutting ability on hard materials like cemented carbide, carbons and ceramics - Durable resin bond has good mineral adhesion and resists heat, extending wheel life - Designed for high form retention over long runs - Various wheel designs are available for gashing, primary and secondary relief and end work, arbor holes are made to customer specifications - Use with water-based coolant
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text