Motion
7010492717 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 4X1/32X1-1/4,

3M
7010492717 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 4X1/32X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 4X1/32X1-1/4, X=1/4 D120 664BI - MMMRBDW28485
MI ITEM #09481091
MFR #7010492717 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 4X1/32X1-1/4,
List Price$369.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492717 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 4X1/32X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 4X1/32X1-1/4, X=1/4 D120 664BI - MMMRBDW28485
MI ITEM #09481091
MFR #7010492717 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 4X1/32X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.74/each for your price

Overview

Mfr description
7010492717 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond - Designed to be free cutting and provide good form retention - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308245986
  • UPC_NO
    00076308245986
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond - Designed to be free cutting and provide good form retention - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text