Motion
7010492723 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M
7010492723 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D100 654BI, U=3/8 - MMMRBDW28491
Mi Item #09481102
MFR #7010492723 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1
Price$493.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492723 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D100 654BI, U=3/8 - MMMRBDW28491
Mi Item #09481102
MFR #7010492723 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

Mfr description
7010492723 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high material removal rates for applications where stock removal is the priority - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.63/each

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Weight
    0.401 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high material removal rates for applications where stock removal is the priority - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00076308246044
  • UPC_NO
    00076308246044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)