Motion
7010492733 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1, 5X.061X1-1/4,

3M
7010492733 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1, 5X.061X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1F1, 5X.061X1-1/4, X=1/4, R=.031 D320 664BL - MMMRBDW28603
MI ITEM #09481121
MFR #7010492733 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1, 5X.061X1-1/4,
Price$684.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492733 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1, 5X.061X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1F1, 5X.061X1-1/4, X=1/4, R=.031 D320 664BL - MMMRBDW28603
MI ITEM #09481121
MFR #7010492733 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1, 5X.061X1-1/4,

Mfr description
7010492733 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.58/each

Specifications

Dimensions

  • Overall Diameter
    5 in
  • Weight
    362.873 g

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Manufacturer Upc Number
    00076308246150
  • UPC_NO
    00076308246150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)