Motion
7010494537 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 16X1X5, X=1/2

3M
7010494537 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 16X1X5, X=1/2

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 16X1X5, X=1/2 D80 663BL - MMMRBDW29911
MI ITEM #09481161
MFR #7010494537 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 16X1X5, X=1/2
List Price$3,648.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494537 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 16X1X5, X=1/2

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 16X1X5, X=1/2 D80 663BL - MMMRBDW29911
MI ITEM #09481161
MFR #7010494537 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 16X1X5, X=1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,648.76/each for your price

Overview

Mfr description
7010494537 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308267254
  • UPC_NO
    00076308267254
  • Abrasive Material
    Diamond
  • Overall Diameter
    16 in
  • Overall Thickness
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    13.214 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought