Motion
7010492801 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5-1/2X3/4X1-1/

3M
7010492801 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5-1/2X3/4X1-1/

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5-1/2X3/4X1-1/4, X=1/2 D80 663BL - MMMRBDW30790
MI ITEM #09481172
MFR #7010492801 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5-1/2X3/4X1-1/
List Price$1,405.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492801 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5-1/2X3/4X1-1/

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5-1/2X3/4X1-1/4, X=1/2 D80 663BL - MMMRBDW30790
MI ITEM #09481172
MFR #7010492801 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5-1/2X3/4X1-1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,405.37/each for your price

Overview

Mfr description
7010492801 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308246921
  • UPC_NO
    00076308246921
  • Abrasive Material
    Diamond
  • Overall Diameter
    5.5 in
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    589.670 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text