Motion
7010492819 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M
7010492819 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D400 634AH - MMMRBDW32079
Mi Item #09481190
MFR #7010492819 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,
Price$971.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492819 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D400 634AH - MMMRBDW32079
Mi Item #09481190
MFR #7010492819 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X3/8X1-1/4,

Mfr description
7010492819 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.16/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Weight
    1.202 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00076308247140
  • UPC_NO
    00076308247140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)