Motion
7010492824 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/8X1-1/4,

3M
7010492824 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X3/8X1-1/4, X=1/4 D500 684BN - MMMRBDW32188
Mi Item #09481195
MFR #7010492824 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/8X1-1/4,
Price$1,205.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492824 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X3/8X1-1/4, X=1/4 D500 684BN - MMMRBDW32188
Mi Item #09481195
MFR #7010492824 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X3/8X1-1/4,

Mfr description
7010492824 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.96/each

Specifications

Dimensions

  • Overall Diameter
    7 in
  • Overall Thickness
    0.375 in
  • Weight
    1678.291 g

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00076308247218
  • UPC_NO
    00076308247218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)