Motion
7010492881 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X.094X1-1/4,

3M
7010492881 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X.094X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 6X.094X1-1/4, X=3/8, V=15 D220 686BN - MMMRBDW33870
MI ITEM #09481207
MFR #7010492881 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X.094X1-1/4,
List Price$754.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492881 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X.094X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 6X.094X1-1/4, X=3/8, V=15 D220 686BN - MMMRBDW33870
MI ITEM #09481207
MFR #7010492881 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X.094X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$754.84/each for your price

Overview

Mfr description
7010492881 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308247874
  • UPC_NO
    00076308247874
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Thickness
    0.094 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text