Motion
7010492888 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12A2, 3X1-3/16X.787

3M
7010492888 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12A2, 3X1-3/16X.787

3M™ Resin Bond Diamond Wheels and Tools, 12A2, 3X1-3/16X.7874, X=3/16 D120 644BI, W=1/8 - MMMRBDW33932
MI ITEM #09481209
MFR #7010492888 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12A2, 3X1-3/16X.787
List Price$706.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492888 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12A2, 3X1-3/16X.787

3M™ Resin Bond Diamond Wheels and Tools, 12A2, 3X1-3/16X.7874, X=3/16 D120 644BI, W=1/8 - MMMRBDW33932
MI ITEM #09481209
MFR #7010492888 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12A2, 3X1-3/16X.787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.04/each for your price

Overview

Mfr description
7010492888 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant

Specifications

  • Manufacturer Upc Number
    00076308247959
  • UPC_NO
    00076308247959
  • Abrasive Material
    Diamond
  • Overall Diameter
    3 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text