Motion
7010493010 3M1A1, 6X3/4X1/2, X=1/4 D150 654BJ - MMMRBDW35296

3M
7010493010 3M1A1, 6X3/4X1/2, X=1/4 D150 654BJ - MMMRBDW35296

3M™ Resin Bond Diamond Wheels and Tools, 1A1,6X3/4X1/2,X=1/4 D150 654BJ - MMMRBDW35296
MI ITEM #09481244
MFR #7010493010 3M1A1, 6X3/4X1/2, X=1/4 D150 654BJ - MMMRBDW35296
List Price$1,339.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493010 3M1A1, 6X3/4X1/2, X=1/4 D150 654BJ - MMMRBDW35296

3M™ Resin Bond Diamond Wheels and Tools, 1A1,6X3/4X1/2,X=1/4 D150 654BJ - MMMRBDW35296
MI ITEM #09481244
MFR #7010493010 3M1A1, 6X3/4X1/2, X=1/4 D150 654BJ - MMMRBDW35296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,339.62/each for your price

Overview

Mfr description
7010493010 3M1A1, 6X3/4X1/2, X=1/4
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Free cutting with better form retention - Used for trimming off carbide blanks to length Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00076308249281
  • UPC_NO
    00076308249281
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Free cutting with better form retention - Used for trimming off carbide blanks to length Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text