Motion
7010493099 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 5.906X.650X1-1/4, X=

3M
7010493099 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 5.906X.650X1-1/4, X=

3M™ Resin Bond Diamond Wheels and Tools, 6A9, 5.906X.650X1-1/4, X=.196 D180/600 675BN - MMMRBDW37208
MI ITEM #09481283
MFR #7010493099 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 5.906X.650X1-1/4, X=
List Price$1,175.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493099 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 5.906X.650X1-1/4, X=

3M™ Resin Bond Diamond Wheels and Tools, 6A9, 5.906X.650X1-1/4, X=.196 D180/600 675BN - MMMRBDW37208
MI ITEM #09481283
MFR #7010493099 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 5.906X.650X1-1/4, X=

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,175.35/each for your price

Overview

Mfr description
7010493099 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide, and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308250256
  • UPC_NO
    00076308250256
  • Abrasive Material
    Diamond
  • Overall Diameter
    5.906 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide, and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text