Motion
7010493107 3M RESIN BOND CBN WHEELS AND TOOLS, 14FF1, 8X.196X2.3622, X=1

3M
7010493107 3M RESIN BOND CBN WHEELS AND TOOLS, 14FF1, 8X.196X2.3622, X=1

3M™ Resin Bond Diamond Wheels and Tools, 14FF1, 8X.196X2.3622, X=1/4 D120 654BK, U=.157 - MMMRBDW37296
MI ITEM #09481288
MFR #7010493107 3M RESIN BOND CBN WHEELS AND TOOLS, 14FF1, 8X.196X2.3622, X=1
List Price$1,417.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493107 3M RESIN BOND CBN WHEELS AND TOOLS, 14FF1, 8X.196X2.3622, X=1

3M™ Resin Bond Diamond Wheels and Tools, 14FF1, 8X.196X2.3622, X=1/4 D120 654BK, U=.157 - MMMRBDW37296
MI ITEM #09481288
MFR #7010493107 3M RESIN BOND CBN WHEELS AND TOOLS, 14FF1, 8X.196X2.3622, X=1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,417.81/each for your price

Overview

Mfr description
7010493107 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion

Specifications

  • Manufacturer Upc Number
    00076308250348
  • UPC_NO
    00076308250348
  • Overall Diameter
    8 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion
  • Weight
    5.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text