Motion
7010493109 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X3/8X1-1/4,

3M
7010493109 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 6X3/8X1-1/4, X=1/4, V=45 D180 654BJ - MMMRBDW37313
Mi Item #09481292
MFR #7010493109 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X3/8X1-1/4,
Price$997.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493109 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 6X3/8X1-1/4, X=1/4, V=45 D180 654BJ - MMMRBDW37313
Mi Item #09481292
MFR #7010493109 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X3/8X1-1/4,

Mfr description
7010493109 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Free cutting with better form retention - Used for trimming off carbide blanks to length Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.95/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Weight
    544.310 g

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Free cutting with better form retention - Used for trimming off carbide blanks to length Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Manufacturer Upc Number
    00076308250362
  • UPC_NO
    00076308250362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)