Motion
7010493110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/2X1-1/4

3M
7010493110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 4X1-1/2X1-1/4, X=1/4, W=1/4 D180 664BL - MMMRBDW37314
MI ITEM #09481295
MFR #7010493110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/2X1-1/4
List Price$662.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 4X1-1/2X1-1/4, X=1/4, W=1/4 D180 664BL - MMMRBDW37314
MI ITEM #09481295
MFR #7010493110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/2X1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$662.95/each for your price

Overview

Mfr description
7010493110 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00076308250379
  • UPC_NO
    00076308250379
  • Overall Diameter
    4 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought