Motion
7010493165 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X1/4X1.3780, X=1/4,

3M
7010493165 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X1/4X1.3780, X=1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X1/4X1.3780, X=1/4, V=15 D600 684BN - MMMRBDW38473
MI ITEM #09481325
MFR #7010493165 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X1/4X1.3780, X=1/4,
List Price$721.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493165 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X1/4X1.3780, X=1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X1/4X1.3780, X=1/4, V=15 D600 684BN - MMMRBDW38473
MI ITEM #09481325
MFR #7010493165 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X1/4X1.3780, X=1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.43/each for your price

Overview

Mfr description
7010493165 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308250966
  • UPC_NO
    00076308250966
  • Abrasive Material
    CBN
  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high form retention for precise cutting - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought