Motion
7010497963 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.100X11/4,

3M
7010497963 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.100X11/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X.100X11/4, X=3/8, V=25 D220 645DI MMMRBDW38596
MI ITEM #09481329
MFR #7010497963 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.100X11/4,
List Price$531.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497963 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.100X11/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X.100X11/4, X=3/8, V=25 D220 645DI MMMRBDW38596
MI ITEM #09481329
MFR #7010497963 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.100X11/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$531.24/each for your price

Overview

Mfr description
7010497963 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060028841
  • UPC_NO
    00638060028841
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Overall Thickness
    0.1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.288 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text