Motion
7010493245 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M
7010493245 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/4 D220 644BI - MMMRBDW39222
MI ITEM #09481342
MFR #7010493245 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,
List Price$831.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493245 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/4 D220 644BI - MMMRBDW39222
MI ITEM #09481342
MFR #7010493245 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$831.59/each for your price

Overview

Mfr description
7010493245 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant

Specifications

  • Manufacturer Upc Number
    00076308251840
  • UPC_NO
    00076308251840
  • Abrasive Material
    Diamond
  • Overall Diameter
    7 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant
  • Weight
    1678.291 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text