Motion
7010493275 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 1-1/2X3/4X5/8,

3M
7010493275 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 1-1/2X3/4X5/8,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 1-1/2X3/4X5/8, X=1/4 D100 663BL - MMMRBDW39637
MI ITEM #09481349
MFR #7010493275 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 1-1/2X3/4X5/8,
List Price$379.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493275 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 1-1/2X3/4X5/8,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 1-1/2X3/4X5/8, X=1/4 D100 663BL - MMMRBDW39637
MI ITEM #09481349
MFR #7010493275 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 1-1/2X3/4X5/8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$379.34/each for your price

Overview

Mfr description
7010493275 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308252182
  • UPC_NO
    00076308252182
  • Abrasive Material
    Diamond
  • Overall Diameter
    1.5 in
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text