Motion
7010525036 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9 3.75-1.5-.125-1

3M
7010525036 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9 3.75-1.5-.125-1

3M™ Resin Bond Diamond Wheels and Tools, 11V9 3.75-1.5-.125-1.25 D220 695DM RBDW41194
MI ITEM #09481368
MFR #7010525036 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9 3.75-1.5-.125-1
Price$560.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010525036 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9 3.75-1.5-.125-1

3M™ Resin Bond Diamond Wheels and Tools, 11V9 3.75-1.5-.125-1.25 D220 695DM RBDW41194
MI ITEM #09481368
MFR #7010525036 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9 3.75-1.5-.125-1

Mfr description
7010525036 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.99/each

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Weight
    0.481 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00638060304594
  • UPC_NO
    00638060304594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)