Motion
7010493401 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 5X1-1/2X1-1/4

3M
7010493401 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 5X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 5X1-1/2X1-1/4, X=1/4, W=3/8 D220 695DM - MMMRBDW41269
MI ITEM #09481398
MFR #7010493401 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 5X1-1/2X1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493401 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 5X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 5X1-1/2X1-1/4, X=1/4, W=3/8 D220 695DM - MMMRBDW41269
MI ITEM #09481398
MFR #7010493401 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 5X1-1/2X1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010493401 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308253585
  • UPC_NO
    00076308253585
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text