Motion
7010493409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/4X1-1/4,

3M
7010493409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X3/4X1-1/4, X=3/8 D220 654DJ - MMMRBDW41294-1
MI ITEM #09481416
MFR #7010493409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/4X1-1/4,
List Price$1,152.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X3/4X1-1/4, X=3/8 D220 654DJ - MMMRBDW41294-1
MI ITEM #09481416
MFR #7010493409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/4X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,152.20/each for your price

Overview

Mfr description
7010493409 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Phenolic resin bond supports fast, cool cutting - Delivers fast cut rate and stock removal - Holds shape against tough substrates - Designed for lower temperature operations - Excellent for wet and dry applications - Ideal for small re-grind shops or in-house re-sharpening - Available in shapes 1V1,‎ 1A1 with custom arbor hole

Specifications

  • Manufacturer Upc Number
    00076308253660
  • UPC_NO
    00076308253660
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Phenolic resin bond supports fast, cool cutting - Delivers fast cut rate and stock removal - Holds shape against tough substrates - Designed for lower temperature operations - Excellent for wet and dry applications - Ideal for small re-grind shops or in-house re-sharpening - Available in shapes 1V1,‎ 1A1 with custom arbor hole
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought