Motion
7010493411 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M
7010493411 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 D100 654BK - MMMRBDW41296
MI ITEM #09481420
MFR #7010493411 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,
Price$349.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493411 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 D100 654BK - MMMRBDW41296
MI ITEM #09481420
MFR #7010493411 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

Mfr description
7010493411 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.22/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Weight
    0.501 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion
  • Manufacturer Upc Number
    00076308253684
  • UPC_NO
    00076308253684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)