Motion
7010493412 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M
7010493412 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 D100 675BM - MMMRBDW41297
MI ITEM #09481423
MFR #7010493412 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,
Price$408.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493412 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 D100 675BM - MMMRBDW41297
MI ITEM #09481423
MFR #7010493412 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.64/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Weight
    0.501 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed for long life and increased form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Manufacturer Upc Number
    00076308253691
  • UPC_NO
    00076308253691

Overview

Mfr description
7010493412 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed for long life and increased form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought