Motion
7010493416 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3X.906X.7874,

3M
7010493416 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3X.906X.7874,

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 3X.906X.7874, X=.157, W=1/8 D240 633AH - MMMRBDW41302
Mi Item #09481429
MFR #7010493416 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3X.906X.7874,
Price$477.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493416 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3X.906X.7874,

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 3X.906X.7874, X=.157, W=1/8 D240 633AH - MMMRBDW41302
Mi Item #09481429
MFR #7010493416 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 3X.906X.7874,

Mfr description
7010493416 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for dry grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.35/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Weight
    0.401 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for dry grinding
  • Manufacturer Upc Number
    00076308253738
  • UPC_NO
    00076308253738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)