Motion
7010493422 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4,

3M
7010493422 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=30 D320 695DM - MMMRBDW41347
MI ITEM #09481448
MFR #7010493422 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4,
List Price$914.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493422 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=30 D320 695DM - MMMRBDW41347
MI ITEM #09481448
MFR #7010493422 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$914.92/each for your price

Overview

Mfr description
7010493422 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308253790
  • UPC_NO
    00076308253790
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.375 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, carbons and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide free cutting form and the fastest cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text