Motion
7010494697 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 20X4-1/2X8,

3M
7010494697 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 20X4-1/2X8,

3M™ Resin Bond Diamond Wheels and Tools, 1A1JJ, 20X4-1/2X8, X=3/4 D80 654BK - MMMRBDW44409
MI ITEM #09481497
MFR #7010494697 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 20X4-1/2X8,
List Price$19,072.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494697 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 20X4-1/2X8,

3M™ Resin Bond Diamond Wheels and Tools, 1A1JJ, 20X4-1/2X8, X=3/4 D80 654BK - MMMRBDW44409
MI ITEM #09481497
MFR #7010494697 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 20X4-1/2X8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,072.87/each for your price

Overview

Mfr description
7010494697 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion

Specifications

  • Manufacturer Upc Number
    00076308269203
  • UPC_NO
    00076308269203
  • Overall Diameter
    20 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Offers balance between form retention and cut rate - Performs well on carbides, high speed steels and hard metals - Resin bond construction with 100 mesh diamond mineral - Typically used on the cutting end of the tool when re-grinding and the shank end when forming a blank - Coolant: water oil emulsion
  • Weight
    58.576 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text