Motion
7010493615 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/8X1-1/4,

3M
7010493615 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X3/8X1-1/4, X=1/2 D220 637BI - MMMRBDW44723
MI ITEM #09481508
MFR #7010493615 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/8X1-1/4,
List Price$1,144.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493615 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X3/8X1-1/4, X=1/2 D220 637BI - MMMRBDW44723
MI ITEM #09481508
MFR #7010493615 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 5X3/8X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,144.32/each for your price

Overview

Mfr description
7010493615 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Unique bond construction reduces or eliminates wheel conditioning entirely for higher throughput in demanding applications - Able to grind workpieces with multiple materials without performance degradation - Reduces debris in coolant, minimizing wear and tear on equipment and reducing the need for filtration - Diamond abrasive is consistent, fast-cutting and long-lasting and grinds steel substrates - Available in a wide range of grades, shapes and sizes

Specifications

  • Manufacturer Upc Number
    00076308256036
  • UPC_NO
    00076308256036
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.375 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Unique bond construction reduces or eliminates wheel conditioning entirely for higher throughput in demanding applications - Able to grind workpieces with multiple materials without performance degradation - Reduces debris in coolant, minimizing wear and tear on equipment and reducing the need for filtration - Diamond abrasive is consistent, fast-cutting and long-lasting and grinds steel substrates - Available in a wide range of grades, shapes and sizes
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text