Motion
7010494110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 6X1-1/2X1-1/4

3M
7010494110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 6X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 6X1-1/2X1-1/4, X=1/8, W=1/4 D40 656BK - MMMRBDW50245
Mi Item #09481619
MFR #7010494110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 6X1-1/2X1-1/4
Price$1,027.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 6X1-1/2X1-1/4

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 6X1-1/2X1-1/4, X=1/8, W=1/4 D40 656BK - MMMRBDW50245
Mi Item #09481619
MFR #7010494110 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 6X1-1/2X1-1/4

Mfr description
7010494110 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.07/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    1.5 in
  • Weight
    1.202 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308262785
  • UPC_NO
    00076308262785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)