Motion
7010497903 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 3-1/2X1-5/16X

3M
7010497903 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 3-1/2X1-5/16X

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 3-1/2X1-5/16X1-1/4, X=1/4 D100 644BI, W=3/8 - MMMRBDW52236
MI ITEM #09481667
MFR #7010497903 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 3-1/2X1-5/16X
List Price$628.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497903 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 3-1/2X1-5/16X

3M™ Resin Bond Diamond Wheels and Tools, 11A2, 3-1/2X1-5/16X1-1/4, X=1/4 D100 644BI, W=3/8 - MMMRBDW52236
MI ITEM #09481667
MFR #7010497903 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 3-1/2X1-5/16X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.89/each for your price

Overview

Mfr description
7010497903 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant

Specifications

  • Manufacturer Upc Number
    00638060027417
  • UPC_NO
    00638060027417
  • Abrasive Material
    Diamond
  • Overall Diameter
    3.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant
  • Weight
    8.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text