Specifications
Dimensions
- Overall Length1.26 in
Details
- ColorRed
- Connection TypeCrimp
- InsulatedYes
- Manufacturer Upc Number10051128586355
- UPC_NO10051128586355
- Wire Gauge Range8 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)