Motion
7100059356 COMMAND MODERN REFLECTIONS HOOK MR02-BN-ES, MEDIUM

3M
7100059356 COMMAND MODERN REFLECTIONS HOOK MR02-BN-ES, MEDIUM

Command™ Modern Reflections Hook MR02-BN-ES, Medium
Mi Item #09481970
MFR #7100059356 COMMAND MODERN REFLECTIONS HOOK MR02-BN-ES, MEDIUM
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100059356 COMMAND MODERN REFLECTIONS HOOK MR02-BN-ES, MEDIUM

Command™ Modern Reflections Hook MR02-BN-ES, Medium
Mi Item #09481970
MFR #7100059356 COMMAND MODERN REFLECTIONS HOOK MR02-BN-ES, MEDIUM

Mfr description
7100059356 COMMAND MODERN REFLECTIONS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Damage-Free Hanging
  • Weight Capacity: 3 pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Weight
    0.181 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051131982321
  • Material
    Metal
  • UPC_NO
    00051131982321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)