Overview
Mfr description
7100083205 COMMAND MODERN REFLECTIONS
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 3 pounds
- Size: Medium
- Color: Oil Rubbed Bronze
- Package Contents: 1 hook, 2 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.182 lb
- ColorBrown
- Manufacturer Upc Number00076308729400
- UPC_NO00076308729400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data