Specifications
Dimensions
- Weight0.273 lb
Details
- ColorBrown
- Manufacturer Upc Number00076308729417
- UPC_NO00076308729417
Overview
Mfr description
7100083462 COMMAND MODERN REFLECTIONS
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 5 pounds
- Size: Large
- Color: Oil Rubbed Bronze
- Package Contents: 1 hook, 2 strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces