Motion
RF3760

3M
RF3760

Hook-and-Loop Bundling Straps - Black, Nylon, 8 in Length
Mi Item #09483498
MFR #RF3760
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
RF3760

Hook-and-Loop Bundling Straps - Black, Nylon, 8 in Length
Mi Item #09483498
MFR #RF3760

Mfr description
7010302650 SCOTCH BUNDLING STRAPS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for household, garden and garage organization
  • Great for securing and holding bulky items
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Dimensions
    8.0000 x 0.2500 in, 6.35 x 203.20 mm
  • Length
    8 in
  • Overall Length
    8.0000 in, 203.20 mm
  • Overall Width
    0.2500 in, 6.35 mm
  • Width
    0.25 in

Details

  • Cable Tie Type
    Bundling Straps
  • Color
    Black
  • Description
    Scotch Bundling Straps Rf3760, 30 Count, .25 In X 8 In (6,3 Mm X 20,3 Cm) Black
  • Design
    Bundling Straps
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    RF3760
  • Manufacturer Upc Number
    00051141380575
  • Material
    Nylon
  • Number Of Pieces
    30
  • Tension Adjustment Style
    Releasable
  • Tensioning Mechanism
    Hand Tightened
  • UPC_NO
    00051141380575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)