Motion
SDR-20-29

3M
SDR-20-29

Wire Marker - Pre-Printed Label, Roll, Plastic Material, White Color
Mi Item #09484065
MFR #SDR-20-29
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SDR-20-29

Wire Marker - Pre-Printed Label, Roll, Plastic Material, White Color
Mi Item #09484065
MFR #SDR-20-29

Mfr description
7000031762 3M SCOTCHCODE WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.145 in; 4 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, Dispenser/Marker Type, Tape Roll Refill, Legend Color, Black, White, Marker Size, Cut Length to Suit, Maximum Recommended Voltage Rating, 600 V, UV Resistant, No, Voltage Application, Low Voltage, Overall Length, 2.4 m, Overall Width, 5.46 mm
  • Color
    White
  • Label Message
    20 to 29
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    7000031762
  • Manufacturer Upc Number
    00054007093800
  • Material
    Plastic
  • Product Form
    Roll
  • Product Line
    ScotchCode
  • Temperature Range
    -40 to 250 °F, -40 to 121 °C
  • UPC_NO
    00054007093800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)