Overview
Mfr description
7000031764 3M SCOTCHCODE WIRE MARKER
- For industrial/occupational use only. Not for consumer sale or use.
- High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
- Can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C)
Specifications
- ColorWhite
- Manufacturer Upc Number00054007093824
- UPC_NO00054007093824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data