Motion
7000052139 3M BUMPON PROTECTIVE PRODUCT SJ5012 BLACK, 10000 PER CASE

3M
7000052139 3M BUMPON PROTECTIVE PRODUCT SJ5012 BLACK, 10000 PER CASE

3M™ Bumpon™ Protective Product SJ5012 Black, 10000 per case
Mi Item #09484663
MFR #7000052139 3M BUMPON PROTECTIVE PRODUCT SJ5012 BLACK, 10000 PER CASE
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052139 3M BUMPON PROTECTIVE PRODUCT SJ5012 BLACK, 10000 PER CASE

3M™ Bumpon™ Protective Product SJ5012 Black, 10000 per case
Mi Item #09484663
MFR #7000052139 3M BUMPON PROTECTIVE PRODUCT SJ5012 BLACK, 10000 PER CASE

Mfr description
7000052139 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Height
    0.14 in
  • Length
    0.5 in
  • Weight
    0.001 lb
  • Width
    0.14 in

Details

  • Application
    - Notebook Computer Non-Skid Feet - Small Kitchen Appliance Feet - Recessed Application
  • Color
    Black
  • Manufacturer Upc Number
    00021200442957
  • UPC_NO
    00021200442957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)