Specifications
Dimensions
- Height0.11 in
- Length0.315 in
- Width0.11 in
Details
- Application- Small Electronic Device Feet - Small Kitchen Appliance Feet
- ColorRed
- UPC_NO00021200862045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)