Specifications
Dimensions
- Height0.085 in
- Length0.312 in
- Width0.085 in
Details
- Application- Small Electronic Device Cushioning Stops - Small Electronic Device Feet - Small Kitchen Appliance Feet - Recessed Application - Notebook Computer Non-Skid Feet
- ColorTransparent
- UPC_NO00051111187869
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)