Motion
7010335078 3M BUMPON PROTECTIVE PRODUCTS SJ5306, CLEAR R25, 3000/CASE

3M
7010335078 3M BUMPON PROTECTIVE PRODUCTS SJ5306, CLEAR R25, 3000/CASE

3M™ Bumpon™ Protective Products SJ5306, Clear R25, 3000/Case
MI ITEM #09484687
MFR #7010335078 3M BUMPON PROTECTIVE PRODUCTS SJ5306, CLEAR R25, 3000/CASE
List Price$0.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010335078 3M BUMPON PROTECTIVE PRODUCTS SJ5306, CLEAR R25, 3000/CASE

3M™ Bumpon™ Protective Products SJ5306, Clear R25, 3000/Case
MI ITEM #09484687
MFR #7010335078 3M BUMPON PROTECTIVE PRODUCTS SJ5306, CLEAR R25, 3000/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.17/each for your price

Overview

Mfr description
7010335078 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Transparent
  • Length
    0.375 in
  • Width
    0.15 in
  • Height
    0.15 in
  • Manufacturer Upc Number
    00051115527456
  • UPC_NO
    00051115527456
  • Application
    Surface Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought