Motion
7010374872 3M BUMPON PROTECTIVE PRODUCTS SJ5382 CLEAR R25FL, 3000/CASE

3M
7010374872 3M BUMPON PROTECTIVE PRODUCTS SJ5382 CLEAR R25FL, 3000/CASE

3M™ Bumpon™ Protective Products SJ5382 Clear R25FL, 3000/Case
MI ITEM #09484697
MFR #7010374872 3M BUMPON PROTECTIVE PRODUCTS SJ5382 CLEAR R25FL, 3000/CASE
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374872 3M BUMPON PROTECTIVE PRODUCTS SJ5382 CLEAR R25FL, 3000/CASE

3M™ Bumpon™ Protective Products SJ5382 Clear R25FL, 3000/Case
MI ITEM #09484697
MFR #7010374872 3M BUMPON PROTECTIVE PRODUCTS SJ5382 CLEAR R25FL, 3000/CASE

Mfr description
7010374872 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Height
    0.075 in
  • Length
    0.25 in
  • Width
    0.075 in

Details

  • Application
    - Small Electronic Device Feet - Small Kitchen Appliance Feet
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115528552
  • UPC_NO
    00051115528552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)