Motion
7000051971 3M BUMPON PROTECTIVE PRODUCTS SJ5402 BLACK, 3000 PER CASE

3M
7000051971 3M BUMPON PROTECTIVE PRODUCTS SJ5402 BLACK, 3000 PER CASE

3M™ Bumpon™ Protective Products SJ5402 Black, 3000/Case
MI ITEM #09484704
MFR #7000051971 3M BUMPON PROTECTIVE PRODUCTS SJ5402 BLACK, 3000 PER CASE
List Price$556.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000051971 3M BUMPON PROTECTIVE PRODUCTS SJ5402 BLACK, 3000 PER CASE

3M™ Bumpon™ Protective Products SJ5402 Black, 3000/Case
MI ITEM #09484704
MFR #7000051971 3M BUMPON PROTECTIVE PRODUCTS SJ5402 BLACK, 3000 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$556.62/each for your price

Overview

Mfr description
7000051971 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Black
  • Length
    0.312 in
  • Width
    0.085 in
  • Height
    0.085 in
  • Manufacturer Upc Number
    00021200239953
  • UPC_NO
    00021200239953
  • Application
    - Small Electronic Device Cushioning Stops - Small Electronic Device Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text