Motion
7010374870 3M BUMPON PROTECTIVE PRODUCTS SJ5782 BLACK, 3000/CASE

3M
7010374870 3M BUMPON PROTECTIVE PRODUCTS SJ5782 BLACK, 3000/CASE

3M™ Bumpon™ Protective Products SJ5782 Black, 3000/Case
Mi Item #09484720
MFR #7010374870 3M BUMPON PROTECTIVE PRODUCTS SJ5782 BLACK, 3000/CASE
Price$0.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374870 3M BUMPON PROTECTIVE PRODUCTS SJ5782 BLACK, 3000/CASE

3M™ Bumpon™ Protective Products SJ5782 Black, 3000/Case
Mi Item #09484720
MFR #7010374870 3M BUMPON PROTECTIVE PRODUCTS SJ5782 BLACK, 3000/CASE

Mfr description
7010374870 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.16/each

Specifications

Dimensions

  • Height
    0.075 in
  • Length
    0.25 in
  • Weight
    0.001 lb
  • Width
    0.075 in

Details

  • Application
    - Small Kitchen Appliance Feet - Small Electronic Device Feet
  • Color
    Black
  • Manufacturer Upc Number
    00051115528309
  • UPC_NO
    00051115528309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)