Motion
7010295824 3M BUMPON PROTECTIVE PRODUCTS SJ5804 BLACK R30FL, 9 IN X 18

3M
7010295824 3M BUMPON PROTECTIVE PRODUCTS SJ5804 BLACK R30FL, 9 IN X 18

3M™ Bumpon™ Protective Products SJ5804 Black R30FL, 9 in x 18 yds, 1/Case
MI ITEM #09484723
MFR #7010295824 3M BUMPON PROTECTIVE PRODUCTS SJ5804 BLACK R30FL, 9 IN X 18
List Price$2,532.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295824 3M BUMPON PROTECTIVE PRODUCTS SJ5804 BLACK R30FL, 9 IN X 18

3M™ Bumpon™ Protective Products SJ5804 Black R30FL, 9 in x 18 yds, 1/Case
MI ITEM #09484723
MFR #7010295824 3M BUMPON PROTECTIVE PRODUCTS SJ5804 BLACK R30FL, 9 IN X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,532.52/each for your price

Overview

Mfr description
7010295824 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Black
  • Length
    18 yd
  • Width
    9 in
  • Manufacturer Upc Number
    00051115528538
  • UPC_NO
    00051115528538
  • Application
    - Cushioning Spacer - Surface Protection - Surface Protection for Sub-Assembly Racks - Protective Non-Skid Feet - Notebook Computer Non-Skid Feet - Cushioning Stop - Gasketing
  • Weight
    84.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text