Motion
7000126513 3M BUMPON PROTECTIVE PRODUCTS SJ6105 BLACK, 1000/CASE

3M
7000126513 3M BUMPON PROTECTIVE PRODUCTS SJ6105 BLACK, 1000/CASE

3M™ Bumpon™ Protective Products SJ6105 Black, 1000/Case
MI ITEM #09484792
MFR #7000126513 3M BUMPON PROTECTIVE PRODUCTS SJ6105 BLACK, 1000/CASE
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126513 3M BUMPON PROTECTIVE PRODUCTS SJ6105 BLACK, 1000/CASE

3M™ Bumpon™ Protective Products SJ6105 Black, 1000/Case
MI ITEM #09484792
MFR #7000126513 3M BUMPON PROTECTIVE PRODUCTS SJ6105 BLACK, 1000/CASE

Mfr description
7000126513 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    1.275 in
  • Weight
    0.016 lb
  • Width
    0.25 in

Details

  • Application
    Heavier Appliances/Electronic Device Feet - Anti-Skid
  • Color
    Black
  • Manufacturer Upc Number
    00021200995965
  • UPC_NO
    00021200995965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)