Motion
7010334505 3M BUMPON PROTECTIVE PRODUCTS SJ6118 GRAY WITH R25 ADHESIVE,

3M
7010334505 3M BUMPON PROTECTIVE PRODUCTS SJ6118 GRAY WITH R25 ADHESIVE,

3M™ Bumpon™ Protective Products SJ6118 Gray with R25 Adhesive, 3000/Case
Mi Item #09484797
MFR #7010334505 3M BUMPON PROTECTIVE PRODUCTS SJ6118 GRAY WITH R25 ADHESIVE,
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334505 3M BUMPON PROTECTIVE PRODUCTS SJ6118 GRAY WITH R25 ADHESIVE,

3M™ Bumpon™ Protective Products SJ6118 Gray with R25 Adhesive, 3000/Case
Mi Item #09484797
MFR #7010334505 3M BUMPON PROTECTIVE PRODUCTS SJ6118 GRAY WITH R25 ADHESIVE,

Mfr description
7010334505 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Special wider base shape designed for recesses, resists shear and vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Height
    0.23 in
  • Length
    0.5 in
  • Weight
    0.002 lb
  • Width
    0.23 in

Details

  • Application
    Custom
  • Color
    Gray
  • Manufacturer Upc Number
    00051115256899
  • UPC_NO
    00051115256899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)