Motion
7010296181 3M BUMPON PROTECTIVE PRODUCTS SJ6146 BLACK, 1000/CASE

3M
7010296181 3M BUMPON PROTECTIVE PRODUCTS SJ6146 BLACK, 1000/CASE

3M™ Bumpon™ Protective Products SJ6146 Black, 1000/Case
MI ITEM #09484801
MFR #7010296181 3M BUMPON PROTECTIVE PRODUCTS SJ6146 BLACK, 1000/CASE
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010296181 3M BUMPON PROTECTIVE PRODUCTS SJ6146 BLACK, 1000/CASE

3M™ Bumpon™ Protective Products SJ6146 Black, 1000/Case
MI ITEM #09484801
MFR #7010296181 3M BUMPON PROTECTIVE PRODUCTS SJ6146 BLACK, 1000/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.65/each

Specifications

Dimensions

  • Height
    0.235 in
  • Length
    0.906 in
  • Width
    0.235 in

Details

  • Application
    Custom
  • Color
    Black
  • Manufacturer Upc Number
    00021200493706
  • UPC_NO
    00021200493706

Overview

Mfr description
7010296181 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought