1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100011379 3M BUMPON PROTECTIVE PRODUCTS SJ61A4 BLACK, 5000 PER CASE
3M™ Bumpon™ Protective Products SJ61A4 Black, 5000/Case
MI ITEM #
09484817
MFR #
7100011379 3M BUMPON PROTECTIVE PRODUCTS SJ61A4 BLACK, 5000 PER CASE
Price
$0.34
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 7100011379 3M BUMPON PROTECTIVE PRODUCTS SJ61A4 BLACK, 5000 PER CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100011379 3M BUMPON PROTECTIVE PRODUCTS SJ61A4 BLACK, 5000 PER CASE
3M™ Bumpon™ Protective Products SJ61A4 Black, 5000/Case
MI ITEM #
09484817
MFR #
7100011379 3M BUMPON PROTECTIVE PRODUCTS SJ61A4 BLACK, 5000 PER CASE
Mfr description
7100011379 3M BUMPON PROTECTIVE
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.34
/each
Add to Cart
Specifications
Dimensions
Height
0.311 in
Length
0.375 in
Weight
0.001 lb
Width
0.311 in
Details
Application
Custom
Color
Black
Manufacturer Upc Number
00051115233388
UPC_NO
00051115233388
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items