Motion
7010302253 3M BUMPON PROTECTIVE PRODUCTS SJ61A8 BLACK, 10, 000/CASE

3M
7010302253 3M BUMPON PROTECTIVE PRODUCTS SJ61A8 BLACK, 10, 000/CASE

3M™ Bumpon™ Protective Products SJ61A8 Black, 10,000/Case
Mi Item #09484821
MFR #7010302253 3M BUMPON PROTECTIVE PRODUCTS SJ61A8 BLACK, 10, 000/CASE
Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010302253 3M BUMPON PROTECTIVE PRODUCTS SJ61A8 BLACK, 10, 000/CASE

3M™ Bumpon™ Protective Products SJ61A8 Black, 10,000/Case
Mi Item #09484821
MFR #7010302253 3M BUMPON PROTECTIVE PRODUCTS SJ61A8 BLACK, 10, 000/CASE

Mfr description
7010302253 3M BUMPON PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.32/each

Specifications

Dimensions

  • Height
    0.135 in
  • Length
    0.375 in
  • Width
    0.135 in

Details

  • Application
    Custom
  • Color
    Black
  • Manufacturer Upc Number
    00051115258121
  • UPC_NO
    00051115258121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)